Zoro Homepage

20V MAX* 22 in. Hedge Trimmer

  • Mfr # LHT2220

  • Zoro # G0418516


product price: $107.99
/ea
Sold in multiples of 2 for $215.98
Free Shipping & Returns

Key Features

Bar Length
22"
Engine
Electric
Battery Voltage
20V
Battery Type
Lithium-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHT2220
Zoro #
G0418516
UPC #
885911252652
Country of Origin
China

Dimensions

Bar Length
22"

Details

Engine
Electric
Battery Voltage
20V
Item
Lithium Hedge Trimmer,22 in.,20V
Battery Type
Lithium-Ion

Description

Lithium Hedge Trimmer,22 in.,20V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.