Zoro Homepage

20V MAX* Cordless Jigsaw

  • Mfr # BDCJS20C

  • Zoro # G5714788


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Length
10-3/4"
Voltage
20V
Includes
(1) Jigsaw (BDCJS20); (1) Jigsaw Blade; (1) Battery; (1) Charger
Battery Included / Bare Tool
Battery Included
Corded/Banded
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDCJS20C
Zoro #
G5714788
UPC #
885911529273
Country of Origin
China

Dimensions

Length
10-3/4"

Details

Item
Cordless Jig Saw
Voltage
20V
Includes
(1) Jigsaw (BDCJS20); (1) Jigsaw Blade; (1) Battery; (1) Charger
Battery Included / Bare Tool
Battery Included
Corded/Banded
Cordless

Description

Cordless Jig,Battery and Charger

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.