Zoro Homepage

20V MAX* Lithiuim Ion 4 Tool Combo Kit: Drill/Driver, Circular Saw, MOUSE(R) Detail Sander and Light

  • Mfr # BD4KITCDCMSL

  • Zoro # G5714849


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Voltage
20V
Cordless Tools Included
Drill, Circular Saw, Worklight, Sander
Number of Tools
4
Cordless Tool Battery Type
Li-Ion
Includes
(1) Drill/Driver (LDX120), (1) Circular Saw (BDCCS20), (1) Mouse Detail Sander (BDCMS20), (1) LED Work Light (BDCF20), (2) 20V MAX* Battery (LBXR20), (1) Battery Charger, (1) Double ended driver bit, (1) 5.5" Circular saw blade, (1) Circular Saw Wrench, (3) Sheets sand paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD4KITCDCMSL
Zoro #
G5714849
UPC #
885911509077
Country of Origin
China

Details

Voltage
20V
Cordless Tools Included
Drill, Circular Saw, Worklight, Sander
Number of Tools
4
Cordless Tool Battery Type
Li-Ion
Includes
(1) Drill/Driver (LDX120), (1) Circular Saw (BDCCS20), (1) Mouse Detail Sander (BDCMS20), (1) LED Work Light (BDCF20), (2) 20V MAX* Battery (LBXR20), (1) Battery Charger, (1) Double ended driver bit, (1) 5.5" Circular saw blade, (1) Circular Saw Wrench, (3) Sheets sand paper
Series
20V Max
No. of Batteries Included
2
Battery Included
(2) Mfr. No. LBXR20
Item
Tool Kit,Drill/Circ/Sander/Light,20V

Description

Tool Kit,Drill/Circ/Sander/Light,20V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.