Zoro Homepage

20V MAX* Lithium Drill/Driver

  • Mfr # BDCDD120C

  • Zoro # G7104889


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Voltage
20
Chuck Size
3/8"
Cordless Tool Battery Type
Li-Ion
Battery Included / Bare Tool
Battery Included
Number of Chargers Included
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDCDD120C
Zoro #
G7104889
UPC #
885911447447
Country of Origin
China

Dimensions

Chuck Size
3/8"

Details

Item
Drill/Driver,Lithium,20V
Voltage
20
Cordless Tool Battery Type
Li-Ion
Battery Included / Bare Tool
Battery Included
Number of Chargers Included
0
Includes Battery
Battery Included

Description

Drill/Driver,Lithium,20V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.