Zoro Homepage

20V MAX* Lithium Ion Battery + Charger

  • Mfr # LBXR20CK

  • Zoro # G5714891


product price: $97.99
/ea
Free Shipping & Returns

Key Features

For Use With
20V MAX System Tools
Voltage
20V
Battery Capacity
1.5Ah
For Battery Voltage
20V
Includes
(1) Battery (LBXR20); (1) Battery Charger (LCS1620)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBXR20CK
Zoro #
G5714891
UPC #
885911509107
Country of Origin
China

Details

Item
Battery Charger
For Use With
20V MAX System Tools
Voltage
20V
Battery Capacity
1.5Ah
For Battery Voltage
20V
Includes
(1) Battery (LBXR20); (1) Battery Charger (LCS1620)
Cordless Tool Battery Type
Li-Ion
Battery Included / Bare Tool
Battery Included
Category Type
Battery Charger

Description

Battery and Cup Charger,20V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.