Zoro Homepage

20V MAX* Lithium Ion Drill/Driver + 68 Piece Project Kit

  • Mfr # LDX120PK

  • Zoro # G0418446


product price: $131.99
/ea
Sold in multiples of 2 for $263.98
Free Shipping & Returns

Key Features

Voltage
20V
Cordless Tools Included
Drill, Wrench, Pliers, Hammer, Saw
Number of Tools
5
Cordless Tool Battery Type
Li-Ion
Includes
Mfr. No. LDX120PK: (1) Drill/Driver (LDX120), (1) 20V MAX* Lithium Ion Battery, (1) Charger, (1) Storage Bag, (1) Tape Measure, (1) Adjustable Wrench, (1) Needle Nose Pliers, (2) Manual Screwdrivers, (1) Utility Knife, (1) Slip Joint Pliers, (1) 12 oz. Hammer, (1) Adjustable Wrench, (1) Ratcheting Screwdriver, (4) Hole Saws with Mandrel, (32) Screwdriving Bits, (1) Magnetic Bit Holder, (10) Drilling Bits, (5) Spade Bits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDX120PK
Zoro #
G0418446
UPC #
885911305204
Country of Origin
China

Details

Voltage
20V
Cordless Tools Included
Drill, Wrench, Pliers, Hammer, Saw
Number of Tools
5
Cordless Tool Battery Type
Li-Ion
Includes
Mfr. No. LDX120PK: (1) Drill/Driver (LDX120), (1) 20V MAX* Lithium Ion Battery, (1) Charger, (1) Storage Bag, (1) Tape Measure, (1) Adjustable Wrench, (1) Needle Nose Pliers, (2) Manual Screwdrivers, (1) Utility Knife, (1) Slip Joint Pliers, (1) 12 oz. Hammer, (1) Adjustable Wrench, (1) Ratcheting Screwdriver, (4) Hole Saws with Mandrel, (32) Screwdriving Bits, (1) Magnetic Bit Holder, (10) Drilling Bits, (5) Spade Bits
Series
20V Max
No. of Batteries Included
1
Carrying Case
Carrying Bag
Item
Lithium Drill and Project Kit,20V
Number of Chargers Included
0
Includes Battery
Battery Included

Description

Lithium Drill and Project Kit,20V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.