Zoro Homepage

20V MAX* Lithium Ion Drill/Driver + Circular Saw Combo Kit

  • Mfr # BD2KITCDDCS

  • Zoro # G7102700


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Voltage
20V
Cordless Tools Included
Drill, Circular Saw
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
Mfr. No. BD2KITCDDCS: (1) Drill/Driver (LDX120), (1) Circular Saw (BDCCS20), (1) 20V MAX* Lithium Ion Battery (LBXR20), (1) Battery Charger, (1) Double Ended Driver Bit, (1) 5.5" Circular Saw Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD2KITCDDCS
Zoro #
G7102700
UPC #
885911477772
Country of Origin
China

Details

Voltage
20V
Cordless Tools Included
Drill, Circular Saw
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
Mfr. No. BD2KITCDDCS: (1) Drill/Driver (LDX120), (1) Circular Saw (BDCCS20), (1) 20V MAX* Lithium Ion Battery (LBXR20), (1) Battery Charger, (1) Double Ended Driver Bit, (1) 5.5" Circular Saw Blade
Series
20V Max
No. of Batteries Included
1
Battery Included
(1) Mfr. No. LBXR20
Item
Drill/Driver/Circular Saw Combo Kit,20V

Description

Drill/Driver/Circular Saw Combo Kit,20V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.