Zoro Homepage

20VBrushless HandBlower

  • Mfr # DCBL722B

  • Zoro # G014830782


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Blower Type
Handheld
Maximum Air Speed
125 mph
Maximum Air Flow
450 cfm
Voltage
20 V
Sound Level
66 dBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCBL722B
Zoro #
G014830782
UPC #
-
Country of Origin
Mexico

Details

Blower Type
Handheld
Maximum Air Speed
125 mph
Maximum Air Flow
450 cfm
Voltage
20 V
Sound Level
66 dBA
Power Source
Cordless

Description

The 20V MAX* Brushless Handheld Blower provides the ability to clear debris with an air volume of up to 450 cu. ft. per minute and up to 125 miles per hour with the concentrator nozzle. With a lightweight and ergonomic design the blower gives users directional control and tackles user fatigue. The variable speed trigger and speed lock give the user full power control. Low noise during operation - 66 dBA ideal for noise sensitive regions and properties. Includes: Blower Concentrator Nozzle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.