Shop BLACK & DECKER
See all product information
Create Account
21 Mulching Blade
- Mfr # DWO1DT233
- Zoro # G614830908
product price:Â
$
44.25
/ea
Key Features
Blade Type
Mulching
Length
21.1 in
Width
1.7 in
For Use With
original equipment part for blades starting with 742-05642 and 742p05642
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWO1DT233
- Zoro #
- G614830908
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 21.1 in
- Width
- 1.7 in
Details
- Blade Type
- Mulching
- For Use With
- original equipment part for blades starting with 742-05642 and 742p05642
Description
Tackle routine yard work in a variety of conditions with the flexibility of the DEWALT 21 in. mulching blade. Besides mulching this versatile 21 in. mulching blade is designed for both bagging and side-discharging functions. Return essential nutrients back to your grass as you mow or collect excess grass clippings from your yard with this 3-in-1 blade to promote a heathier clean-cut lawn.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.