Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.4 Cu. Ft. Beverage Cooler with Double Pane Glass Door Drink Fridge with 76-Can Capacity

  • Mfr # BDB26HB

  • Zoro # G712676248


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDB26HB
Zoro #
G712676248
UPC #
810064695445
Country of Origin
China

Details

Color
Black

Description

Always keep your favorite drinks cold and refreshing with this BLACK+DECKER 2.4 cu ft mini fridge. With its compact dimensions of 16.9 in. x 18.1 in. x 29.1 in. and weight of 44.1 lbs., this small refrigerator has a 76-can capacity, ideal as a home office coca cola mini fridge or mini refrigerator for bedroom. When it comes to quality beverage refrigerators, ours is superior with outstanding features such as a see-through mini fridge glass door, sleek black exterior, adjustable leveling legs, fridge door with handle as well as adjustable refrigerator shelves. This small fridge includes an adjustable manual thermostat control, allowing you to select your temperature range anywhere from 37 deg.F - 61 deg.F. You can even use this mini fridge as a wine cooler and wine fridge for some of your favorite wine bottles. Our refrigerator and mini cooler entails compressor cooling technology that enables even and thorough chilling. Whether you're using this mini fridge 2.6 cubic feet as an office refrigerator, can cooler for home, soda fridge, dorm fridge or in your man cave - you can rest assured a crisp, cool and refreshing beverage is always within reach.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.