Zoro Homepage

24 in Poly Poly Deluxe Rake

  • Mfr # BD2124

  • Zoro # G6287027


product price: $94.59
/pk 12, $7.88/ea
Free Shipping & Returns

Key Features

Overall Width of Tines
24 in
Head Style
Poly
Handle Type
Cushion Grip
Head Material
Poly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD2124
Zoro #
G6287027
UPC #
844841015577
Country of Origin
China

Dimensions

Overall Width of Tines
24 in

Details

Head Style
Poly
Handle Type
Cushion Grip
Head Material
Poly
Item
Deluxe Rake

Description

Deluxe,24 In.,Poly Rake,Cushion Grips,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.