255377 16 in. Replacement Saw Chain
- Mfr # 255377
- Zoro # G103899621
product price:Â
$
41.89
/ea
Key Features
Width
0.94 in
Height
6.1 in
Compatible Bar Length
16 in
Compatible Chainsaw Manufacturer
Dewalt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 255377
- Zoro #
- G103899621
- UPC #
- 885911653688
- Country of Origin
- China
- Item
- Chainsaw Chain
- Compatible Chainsaw Manufacturer
- Dewalt
Dimensions
- Width
- 0.94 in
- Height
- 6.1 in
- Compatible Bar Length
- 16 in
Description
Features
- Replacement saw chain
- Durable & water resistant
- Low vibration chain with heat treated & hard chromed cutter design cuts smooth & fast with minimum kick back
- Designed to fit 16" bars on dewalt cordless chain saws
- Size: 16 in.
- Weight: 3.09 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.