Shop BLACK & DECKER
See all product information
Create Account
256242 Quickfeed Trimmer Head
- Mfr # 256242
- Zoro # G604143780
product price:Â
$
53.75
/ea
Key Features
Diameter
7/8 in
Length
9.12 in
Overall Width
2.91 in
Overall Height
6.48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 256242
- Zoro #
- G604143780
- UPC #
- 885911554008
- Country of Origin
- China
Dimensions
- Diameter
- 7/8 in
- Length
- 9.12 in
- Overall Width
- 2.91 in
- Overall Height
- 6.48 in
Description
Features
- Quickfeed trimmer head
- Reload cutting line fast & easy without disassembly with the quickload cutting head
- Just twist the cap to load a full spool of cutting line in seconds
- Comes pre-wound with .080 aerodynamic cutting line for maximum cutting performance & durability in heavy duty growth
- Has a bump line feed technology for continuous trimming & edging operation
- For use with dcst970
- Weight: 4.65 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.