3-in-1 Personal Portable Air Conditioner, Portable Fan & Dehumidifier, Windowless Air Conditioner

  • Mfr # BP01PT

  • Zoro # G412493480


product price:  $309.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
Includes
Unit, Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP01PT
Zoro #
G412493480
UPC #
810064695407
Country of Origin
China

Details

Item
Personal Portable Air Conditioner
Voltage
115V
Includes
Unit, Manual

Description

This BLACK+DECKER 3-in-1 air conditioner, dehumidifier, and fan will provide the cooling comfort, and dry air you need any time of day. Many dual-hose air conditioners require a window for installation, but no window is needed with this compact personal cooler, fan, and dehumidifier. Move easily from room to room thanks to a sturdy top handle and casters on the bottom of the unit with dimensions of 9.8'' x 7.9'' x 18.7'' as well as a weight of just 24.25 lbs. When it comes to quality portable AC units for rooms and 3-in-1 portable air conditioners, ours covers impressive cooling territory between the range of 64F - 95F. The dehumidifying function also works in the range of 64F - 95F. Enjoy seamlessly navigable electronic controls and an LED display. A dual exhaust hose directs warm air and auto air swing up and down gets a breeze moving in the direction of your choice. This dehumidifier and AC include a water tank with indicator lights when full and the unit as a whole has a removable filter that's washable. Featured on this portable cooler, mini AC and air conditioner portable is a 1,2, 4 & 8-hour shut-off timer to program while you're busy doing other things. Savor dry air and a nice breeze with this BLACK+DECKER 3-in-1 air cooler, a dehumidifier, and a portable fan.


  • •Three-in-One: This BLACK+DECKER personal air conditioner also functions as a dehumidifier and fan. Enjoy 3-in-1 cooling with auto air swing (up & down) & any time of day.
  • •Personal AC: The smaller footprint of this personal cooler (9.8" x 7.9" x 18.7") fits on secure surfaces for standalone floor use & tabletops. No windows needed. Just point the exhaust ducts away for cooling.
  • •Cool + Fan Speeds: Choose between 2 speeds (High & Low) on this portable ac unit and 3 room fan speeds (High, Medium & Low) while the dehumidifier operates on Low.
  • •Controls: Our 3 in 1 air conditioner (24.25 lbs.) entails easy-to-read electronic controls with an LED display, including a full tank indicator light & swing function so the louvers can go up & down automatically.
  • •Features: Our small air conditioner, portable dehumidifier & cooling fan comes with dual exhaust hoses to direct warm air away, a shut off timer & casters for easy mobility to move from room to room.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.