3 in 1 Stick Vacuum
- Mfr # 750124703M
- Zoro # G222980439
product price:Â
$
57.19
/ea
Key Features
Blowers and Vacuums Item
Stick Vacuum
Width
5.50 in
Height
5 in
Housing Color
Black
Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750124703M
- Zoro #
- G222980439
- UPC #
- 850071317183
- Country of Origin
- China
Dimensions
- Width
- 5.50 in
- Height
- 5 in
- Length
- 36 in
Details
- Blowers and Vacuums Item
- Stick Vacuum
- Housing Color
- Black
Description
The Black & Decker 3-in-1 Stick Vacuum is a lightweight and versatile cleaning tool designed for everyday use. Its convertible design allows it to function as a traditional upright stick vacuum, a handheld unit for furniture or car interiors, and a wand for reaching tight or elevated spaces. Compact and easy to maneuver, it offers reliable suction for hard floors, area rugs, and quick cleanups. A simple dust cup system makes emptying debris hassle-free, while included attachments help tackle corners, stairs, and upholstery with ease. Perfect for convenient, whole-home cleaning without the bulk of a full-size vacuum.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.