3 pc Cookie Sheet Set
- Mfr # BDK402B
- Zoro # G323390403
product price:Â
$
23.39
/ea
Key Features
Color
Black
Overall Depth
1 in
Product Type
Cookie Sheet Set
Overall Length
18 7/8 in
Gauge
0 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BDK402B
- Zoro #
- G323390403
- UPC #
- 810064697081
- Country of Origin
- China
Dimensions
- Overall Depth
- 1 in
- Overall Length
- 18 7/8 in
- Overall Width
- 11 7/8 in
- Wire Rope Length
- 18 7/8 in
- Length
- 18 7/8 in
Details
- Color
- Black
- Item
- 3 pc Cookie Sheet Set
- Product Type
- Cookie Sheet Set
- Gauge
- 0 mm
- Material
- Carbon Steel
- Coating
- Non-Stick Coating
- Oven Safe
- Yes
- Shell Material
- Carbon Steel
- Wire Color
- Black
Description
3 pc Cookie Sheet Set, Material Carbon Steel, Oven Safe Yes, Product Type Cookie Sheet Set, Color Black, Overall Length 18 7/8 in, Overall Width 11 7/8 in, Overall Depth 1 in, Gauge 0 mm, Coating Non-Stick Coating
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.