Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Piece Carbon Steel Baking Sheet Set, Includes 13'', 15'', 17'' Cookie Sheets for Baking,

  • Mfr # BDK402B

  • Zoro # G614835897


product price: $33.99
/ea

Key Features

Color
Black
Includes
1 – 13” Cookie Sheet 0.4mm carbon steel, 1 – 15” Cookie Sheet 0.4mm carbon steel, 1 – 17” Cookie Sheet 0.4mm carbon steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDK402B
Zoro #
G614835897
UPC #
810064697081
Country of Origin
China

Details

Color
Black
Includes
1 – 13” Cookie Sheet 0.4mm carbon steel, 1 – 15” Cookie Sheet 0.4mm carbon steel, 1 – 17” Cookie Sheet 0.4mm carbon steel

Description

Our BLACK+DECKER 3-Piece Carbon Steel Baking Sheet Set is a must-have addition to your kitchen bakeware collection. This premium baking set is crafted with 0.4mm carbon steel, ensuring durability while maintaining a lightweight profile. The set includes three versatile sizes: a 13 small cookie sheet, a 15 cooking sheet, and a 17 large baking sheet, catering to all your baking needs from small cookie sheets to large cookie sheets for baking. Each baking sheet in this set features a high-performance ceramic non-stick coating, ensuring effortless food release and easy cleanup. The baking sheets non stick are PFOA PTFE Free, making them a safe choice for your kitchen. The sleek black finish not only adds a touch of elegance to your kitchen. Designed for high performance, these cookie sheets for baking nonstick can withstand oven temperatures up to 450 degrees Fahrenheit. The carbon steel construction retains heat effectively, ensuring even baking and browning of your favorite cookies, pastries, and other baked goods. Additionally, these baking sheets heat and cool quickly, allowing you to achieve perfect results every time. The rimmed edges of each baking tray help prevent spills and drips, making them ideal for a variety of baking applications. Whether you're baking a batch of cookies, roasting vegetables, or preparing a sheet pan dinner, this baking sheet set has got you covered. The versatile nature of these baking trays makes them perfect for both novice bakers and seasoned chefs. Elevate your cooking game with the BLACK+DECKER 3-Piece Carbon Steel Non Stick Baking Sheet Set. This exceptional bakeware set is perfect for those who demand quality, performance, and style in their kitchen baking endeavors.


  • •Sturdy Yet Lightweight: Crafted from 0.4mm carbon steel, this bakeware set ensures durability and even heat distribution. Retains heat and cools quickly for consistent baking results.
  • •Versatile Baking Sheets: This 3-piece baking set includes a 13", one 15" and a 17" baking sheet. Whether you're baking cookies or roasting vegetables, this baking sheet set has you covered.
  • •Premium Non-Stick Coating: Each carbon steel piece in our bakeware sets features a high-performance ceramic non-stick coating that is PFOA & PTFE free, ensuring easy food release and quick cleanup.
  • •Efficient Heat Retention and Distribution: Designed to retain and distribute heat evenly, ensuring perfect baking results. Our baking sheets are an ideal choice for both novice and experienced bakers.
  • •Functional Design: Featuring rimmed edges to retain spills, these baking pans for oven use are ideal for a variety of recipes. The black finish adds a sleek touch to your kitchen bakeware set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.