Zoro Homepage

3-Piece Ceramic Hard Anodized Aluminum Skillet Set, Frying Pan Set, Gray

  • Mfr # BDK120B

  • Zoro # G015263022


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Material
Durable hard anodized aluminum body
Includes
3pc Set includes: 8" Skillet : 14.57" x 8.50" x 2.76", 10" Skillet : 16.93" x 10.00" x 3.15", 12" Skillet : 18.82" x 12.01" x 3.54"
Features
Durable hard anodized aluminum body allows for superior heat transfer and uniform heat distribution, Dark gray ceramic high-performance non-stick coating, Riveted stainless steel handles with secure ergonomic grip, Suitable for all cooktops including induction, Oven safe and broiler safe to 500°F, PFOA & PTFE free; no toxic presence, Easy to clean cookware bodies are hand wash recommended, Made in Indonesia
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDK120B
Zoro #
G015263022
UPC #
810064697043
Country of Origin
Indonesia

Details

Material
Durable hard anodized aluminum body
Includes
3pc Set includes: 8" Skillet : 14.57" x 8.50" x 2.76", 10" Skillet : 16.93" x 10.00" x 3.15", 12" Skillet : 18.82" x 12.01" x 3.54"
Features
Durable hard anodized aluminum body allows for superior heat transfer and uniform heat distribution, Dark gray ceramic high-performance non-stick coating, Riveted stainless steel handles with secure ergonomic grip, Suitable for all cooktops including induction, Oven safe and broiler safe to 500°F, PFOA & PTFE free; no toxic presence, Easy to clean cookware bodies are hand wash recommended, Made in Indonesia
Color
Gray

Description

Elevate your culinary experience with the BLACK+DECKER 3-Piece Ceramic Hard Anodized Aluminum Skillet Set. This meticulously crafted non stick pan set combines durability, versatility, and superior performance to meet all your cooking needs. Engineered with a hard anodized aluminum body, this non toxic cookware set ensures exceptional heat transfer and uniform heat distribution, allowing you to achieve perfectly cooked meals every time. These skillets feature a dark gray ceramic high-performance non-stick coating, providing a non-toxic cooking surface that is free from PFOA and PTFE. Ergonomically designed riveted stainless steel handles offer a comfortable and secure grip, making maneuvering and handling a breeze. The BLACK+DECKER hard anodized cookware set is suitable for all cooktops, including induction. These frying pans nonstick are also oven and broiler safe up to 500DegF, expanding your culinary possibilities. Hard anodized non stick frying pans are hand wash only to maintain their pristine condition. This comprehensive kitchen set includes: an 8" skillet, 10" skillet and 12" skillet. Whether you are a professional chef or a home cook, this nonstick cookware set offers everything you need for a seamless cooking experience. Our non stick pots and pan set is designed to withstand the rigors of daily use while maintaining its elegant appearance. Elevate your kitchen with our high-quality, nonstick kitchen cookware sets from BLACK+DECKER, where superior performance meets unparalleled durability.


  • • Hard Anodized Aluminum Cookware: Our ceramic coated skillet set offers unparalleled durability with superior heat transfer, ensuring uniform heat distribution throughout the pan
  • • Skillet and Frying Pan Set: This nonstick frying pan set includes one 8", one 10" and one 12" skillet to provide a variety of cooking options including eggs for one or pan seared meals for the family
  • • High-Performance Non-Stick Coating: The dark gray ceramic non-stick coating on this pan set ensures easy food release and effortless cleaning. Experience cooking that is non-toxic and PFOA & PTFE free
  • • Versatile Cookware: Each piece of this pans set nonstick cookware is oven and broiler safe up to 500°F and suitable for all cooktops, including glass, ceramic and induction stovetops
  • • Riveted Stainless Steel Handles: Our cookware set features riveted stainless steel handles for a secure and comfortable grip, enhancing safety while cooking, even when using oven mitts and potholders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.