Zoro Homepage

34 Piece Screwdriver, 1/4 in

  • Mfr # DW2153

  • Zoro # G104001986


product price: $67.15
/ea

Key Features

Shank Size
1/4 in
Number of Pieces
34
Includes
Phillips, Square Drive, and Flat Head Bits
Drive Type
Combination
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW2153
Zoro #
G104001986
UPC #
818205147303
Country of Origin
China

Dimensions

Shank Size
1/4 in
Minimum Chuck Size Required
1/4 in

Details

Number of Pieces
34
Includes
Phillips, Square Drive, and Flat Head Bits
Drive Type
Combination
Finish
Black Oxide
Fastening Tool Item
Screwdriver
Fastening Tool Material
High Carbon Steel

Description

Our IMPACT READY screwdriving accessories now come in ToughCase+ system, the latest addition to our acccessory storage line. The ToughCase+ system is a connectable case system designed to optimize storage space and keep your bits organized. The patented bit-bar design allows for easy bit removal and the clear lid allows you to see inside at a glance. Specifically made to handle the force from impact drivers, IMPACT READY bits are made of a special steel designed to be ultra-durable. Each bit uses a black oxide process for greater wear resistance and strength. The tips can be used with impact tools rated for up to 2,000-Inch/lbs. of torque.

Features
  • 34 Piece
Specifications
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.