4 in. Convertible Cooling Fan, Clip Fan and Standing Fan with 3 Speed Settings, 2PK

  • Mfr # BFDC42PK

  • Zoro # G912682674


product price:  $27.15
/pk 2, $13.58/ea

Key Features

Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BFDC42PK
Zoro #
G912682674
UPC #
810064694806
Country of Origin
China

Details

Color
Black

Description

This BLACK+DECKER 4 desk fan 2 pack gives you two powerful clip on fans you can use virtually anywhere. Take to the office as a portable desk fan for a breezy workday or use at home as a small table fan. With compact unit dimensions of 5.1 x 3.3 x 6.5 and lightweight at only 0.55 lbs., each small fan with clip lets you focus and relax without breaking a sweat. Use either mini black fan as a standing fan or clip on fan. Situate next to your laptop or clip to a table edge, bookshelf, or anywhere else. Each quiet portable clip on fan comes with 3-speed fan settings so you can arrange your airflow to your preferences: Low, Medium, and High. Each office fan for desk in this 2-pack also has an adjustable tilt angle of 360 degrees to ensure your air is headed in the right direction. When it comes to quality fans that blow cold air, these desk fans can't be beat. Made of durable ABS plastic and powered through a USB cable with DC5V 2A, you can connect your new office desk fan to your laptop, desktop, or other USB outlet thanks to a power cord that's 3.2 feet in length. Life's too short not to enjoy the breeze, so make the most of this BLACK+DECKER small fans 2 pack, whether at home or the office.


  • •Home or Office: Use our cooling fan for your home or office to ensure you have the breeze you need. This BLACK+DECKER personal fan is compact in size and easily transported from one place to the next.
  • •Clip-On Fan: This mini desk fan (5.1" x 3.3" x 6.5") is also a clip on fan, allowing you to fasten to the edge of your desk, a nearby drawer, end of table, a headboard and other convenient locations.
  • •Standing Fan: Our small desk fan (0.55 lbs.) can also be used as a standing fan. Easily place it anywhere you want. Situate next to your desktop or use as a convenient tabletop fan.
  • •Three-Speed Fan Settings: Our table fan and office fan comes with three fan settings -- Low, Medium, High. An adjustable 360 degree tilt angle secures your airflow in just the right space.
  • •Two-Pack: This 2 pack fan bundle gives you two clip on fans at work or home to double your workday breeze. Use both tabletop fans for personal use or give one to a colleague or friend.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.