Zoro Homepage

40V Lith Ion Sweeper

  • Mfr # LSW36

  • Zoro # G414830948


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Maximum Air Speed
120 MPH
Blower Type
Cordless
Charge Time
90 minutes
Maximum Air Flow
90 CFM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSW36
Zoro #
G414830948
UPC #
-
Country of Origin
China

Details

Power Source
Battery
Maximum Air Speed
120 MPH
Blower Type
Cordless
Charge Time
90 minutes
Maximum Air Flow
90 CFM
Voltage
40 V
Battery Capacity
1.5 Ah

Description

Black & Decker 40V Lithium Ion Sweeper 120 MPH Performance Lightweight & Ergonomic Design 4.7 LB Low Noise Variable Trigger Part Of The 40V Max System Of Tools 90 CFM Includes 1.5AH Battery & Charger. Replacement battery is model #LBX2040 TV #209094.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.