Zoro Homepage
This item is Discontinued.
Black & Decker 40V MAX* Lithium 21 In. Brushless Snow Thrower LCSB2140

40V MAX* Lithium 21 In. Brushless Snow Thrower (Discontinued)

  • Mfr # LCSB2140
  • Zoro # G7102378
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCSB2140
Zoro #
G7102378
UPC #
885911449069
Country of Origin
China

Dimensions

Width
21"

Details

Item
Snow Blower
Fuel Type
Electric
Voltage
40V
Start Type
Electric
Stages
Single
Number of Stages
Single

Description

Brushless Snow Thrower,21 In.,40V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.