Zoro Homepage

40V MAX* Lithium String Trimmer

  • Mfr # LST140C

  • Zoro # G2805588


product price: $139.00
/ea
Free Shipping & Returns

Key Features

Shaft Length
40 in
Power Source
Cordless
Includes
AF-100 Spool, Auxiliary Handle, Guard
Cutting Width
13 in
Product Type
Cordless String Trimmer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LST140C
Zoro #
G2805588
UPC #
885911487573
Country of Origin
China

Dimensions

Shaft Length
40 in
Cutting Width
13 in
Line Diameter
0.07 in
Tool Height
40 1/2 in
Tool Width
4 5/8 in
Tool Length
9 5/8 in

Details

Item
Battery-Powered String Trimmer Kit
Power Source
Cordless
Includes
AF-100 Spool, Auxiliary Handle, Guard
Product Type
Cordless String Trimmer
Shaft Type
Straight
Line Advance
Push
Bare Tool/Battery Included
Battery Included
Tool Weight
8.8 lb
Voltage
40 V
Motor Type
Brushed
Battery Capacity
1.5 Ah
Number of Batteries Included
1
Battery Platform
40V MAX
Tool Series
40V MAX Series
Attachment System Compatible
Not Capable
Anti-Vibration Handle
No
Number of Chargers Included
1
Battery Model Number
LBX1540
Number of Batteries to Operate
1

Description

Battery-Powered String Trimmer Kit, Power Source Cordless, Cutting Width 13 in, Cutting Depth Not Applicable, Line Diameter 0.07 in, Line Advance Push, Shaft Type Straight, Shaft Length 40 in, Attachment System Compatible Not Capable, Sound Level Not Applicable, Battery Platform 40V MAX, Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Bare Tool/Battery Included Battery Included, Battery Capacity 1.5 Ah, Motor Type Brushed

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.