Zoro Homepage

40V MAX* Lithium Sweeper

  • Mfr # LSW36

  • Zoro # G0418610


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Bare Tool/Battery Included
Battery Included
Power Source
Battery Powered
Blower Type
Handheld
Charge Time
90 minutes
Battery Capacity
1.5 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSW36
Zoro #
G0418610
UPC #
885911276801
Country of Origin
China

Details

Bare Tool/Battery Included
Battery Included
Power Source
Battery Powered
Blower Type
Handheld
Item
Leaf Blower & Sweeper
Charge Time
90 minutes
Battery Capacity
1.5 Ah
Voltage
40 V
Maximum Air Speed
120 MPH

Description

Lithium Sweeper,36V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.