4.3 Cubic Ft Compact Refrigerator, White
- Mfr # BCRK43W
- Zoro # G309256778
product price:Â
$
335.99
/ea
Free Shipping & Returns
Key Features
Refrigerator Item
Compact Refrigerator
Overall Depth
20 7/8 in
Width
20.9
Overall Height
32 3/4 in
Voltage
110V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BCRK43W
- Zoro #
- G309256778
- UPC #
- 819813013301
- Country of Origin
- China
Dimensions
- Overall Depth
- 20 7/8 in
- Width
- 20.9
- Overall Height
- 32 3/4 in
- Cord Length
- 32.7
- Overall Width
- 20 5/8 in
Details
- Color
- White
- Refrigerator Item
- Compact Refrigerator
- Voltage
- 110V
- Total Capacity
- 4.3 cu ft
- Number of Shelves
- 3
- Item
- Refrigerator
- Antimicrobial
- No
- Includes Freezer
- Yes
- Energy Star Compliant
- Yes
- Number of Doors
- 1
- Refrigerator Style
- Mini
- Wire Color
- White
- Includes Ice Maker
- No
- Control Type
- Thermostatic
- Refrigerator Capacity
- 4.1 cu ft
- Freezer Capacity
- 0.2 cu ft
- Defrost
- Manual
Description
Refrigerator, Refrigerator Style Mini, Total Capacity 4.3 cu ft, Refrigerator Capacity 4.1 cu ft, Freezer Capacity 0.2 cu ft, Overall Height 32 3/4 in, Overall Width 20 5/8 in, Overall Depth 20 7/8 in, Color White, Energy Star Compliant Yes, Number of Shelves 3, Defrost Manual, Number of Doors 1, Includes Ice Maker No, Includes Freezer Yes, Control Type Thermostatic, Antimicrobial No
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.