4.4 Cu. Ft. Beverage Cooler with Double Pane Glass Door Drink Fridge with 160-Can Capacity

  • Mfr # BDB44LS

  • Zoro # G012676252


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDB44LS
Zoro #
G012676252
UPC #
810064695469
Country of Origin
China

Details

Color
Black

Description

Always keep your favorite drinks cold and refreshing with this BLACK+DECKER 4.4 cu ft mini fridge. With its compact dimensions of 20.1 in. x 20 in. x 31.1 in. and weight of 71 lbs., this small refrigerator has a 160-can capacity, perfect as a home office coca cola mini fridge or mini refrigerator for bedroom. When it comes to quality beverage refrigerators, ours is superior with outstanding features such as a see-through mini fridge glass door, sleek stainless steel exterior, adjustable leveling legs, reversible fridge door with handle as well as adjustable wire refrigerator shelves. This small fridge includes adjustable digital LED thermostat controls, allowing you to select your temperature range anywhere from 40 deg.F - 61 deg.F. You can even use this mini fridge as a wine cooler and wine fridge for some of your favorite wine bottles. Our stainless steel refrigerator entails compressor cooling technology that enables even and thorough chilling. Whether you're using this well-crafted appliance as an office refrigerator, can cooler for home or soda fridge for a dorm room or man cave, you can rest assured a crisp, cool and refreshing beverage is always within reach thanks to this 4.4 cubic feet mini fridge.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.