Zoro Homepage

4V MAX* Lithium Pivot Screwdriver with Accessories

  • Mfr # BDCS40BI

  • Zoro # G1835751


product price: $70.89
/ea

Key Features

Voltage
4 V DC
Chuck Size
1/4 in
Handle Type
Pivot
Includes
Picture Hanging Kit
Series
4V MAX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDCS40BI
Zoro #
G1835751
UPC #
885911372541
Country of Origin
China

Dimensions

Chuck Size
1/4 in
Drive Size
1/4 in
Tool Length
9 in
Overall Length
9 in

Details

Item
Screwdriver
Voltage
4 V DC
Handle Type
Pivot
Includes
Picture Hanging Kit
Series
4V MAX
Features
Battery Status Indicator
Brushless Motor
No
Max. Torque
44 in-lb
Battery Included / Bare Tool
Battery Included
Clutch Style
Standard
Driver and Wrench Product Grouping
Cordless Screwdrivers
Corded/Banded
Cordless
Autofeed
No
Cordless Tool Battery Type
Li-Ion
Tool Weight
1.5 lb
Battery Capacity
(1) 1.5 Ah
No Load RPM
190
Corded/Cordless
Cordless
Trigger Lock
Yes
Free Speed
190 RPM
Number of Batteries Included
1
Charger Included
Yes
Clutch Type
Standard
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(1) Bare Tool, (1) Integrated Battery, (1) Charger
Reversible
Reversible
Power Source
Cordless
Screwdriver Type
General Purpose Screwdriver
Throttle Type
Trigger
Built-In Light
Yes
Battery Chemistry
Li-Ion
Motor Type
Brushed
Includes Autofeed
Autofeed Not Included
Number of Chargers Included
1
Includes Battery
Battery Included
Torque - Maximum
44 in-lb
No Load Speed
190 RPM
Battery Platform
4V MAX*
Product Type
General Purpose Screwdriver
Includes Trigger Lock
Trigger Lock Included
Number of Speed Settings
Continuous

Description

Cordless Screwdrivers, Screwdriver, Autofeed No, Chuck Size 1/4 in, Battery Included / Bare Tool Battery Included, Voltage 4 V DC, Max. Torque 44 in-lb, No Load RPM 190, Clutch Style Standard, Series 4V MAX, Cordless, Brushless Motor No, Handle Type Pivot, Cordless Tool Battery Type Li-Ion, Battery Capacity (1) 1.5 Ah, Features Battery Status Indicator, Tool Length 9 in, Tool Weight 1.5 lb, Includes Picture Hanging Kit

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.