5-Quart Cast Iron Dutch Oven with 10.25-Inch Skillet Lid, Pre-Seasoned Cast Iron Cookware

  • Mfr # BDK202BR

  • Zoro # G915263023


product price:  $81.69
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Includes
5 Qt Cast Iron Dutch Oven with Skillet Lid
Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDK202BR
Zoro #
G915263023
UPC #
810064697029
Country of Origin
China

Details

Material
Cast Iron
Includes
5 Qt Cast Iron Dutch Oven with Skillet Lid
Color
Bronze

Description

Elevate your culinary experience with the BLACK+DECKER Dutch Oven with 10.25" Cast Iron Skillet Lid, a quintessential piece of cast iron cookware that every kitchen or camping cooking trip deserves. This Dutch oven pot with lid is meticulously crafted to meet the highest standards of cooking excellence, ensuring that it becomes an indispensable asset in your kitchen pans collection. Gets two products in one with this convenient Dutch oven pot with lid that doubles as a skillet. Featuring a stunning bronze finish, this cast iron pan not only performs impeccably but also adds a touch of elegance to your kitchen. The polished interior boasts a smooth cooking surface. Cast iron cookware assures even heating and superior heat retention, making it ideal for searing, frying, braising, roasting and baking. As oven-safe cookware, transition seamlessly from stovetop to oven, broadening your cooking possibilities. The BLACK+DECKER cast iron skillet and Dutch oven is versatile enough to work on all cooktops, including induction, gas and electric stovetops. Solid one-piece construction ensures it can withstand the rigors of outdoor cooking, whether over a campfire or on a grill, making it an excellent choice for camping cookware and camp cooking enthusiasts. Pre-seasoned with organic vegetable oil, this skillet arrives ready to use, providing a natural non-stick surface that improves with each use. The pre-seasoned cast iron skillet is easy to clean; simply hand wash and dry thoroughly to maintain its pristine condition. The seasoned cast iron skillet features convenient integrated side handles for easy gripping using potholders and oven mitts.


  • • Bronze Finish: This 10.25 in. cast iron pan features a stunning bronze finish, adding a touch of elegance to your kitchen. The polished interior offers a smooth cooking surface, ideal for frying pan use.
  • • Versatile Cookware: Cast iron skillets work on any cooktop, including induction, gas and electric, as well as outdoor grills and campfires. Easily sear, braise, roast, bake and fry for any recipe.
  • • Pre-seasoned: Cast iron cookware is pre-seasoned and well-oiled with organic vegetable oil to provide a low maintenance, easy-release surface and simple hand wash cleaning.
  • • Exceptional Heat Retention: Cast iron heats evenly and retains heat well making it perfect for a variety of cooking methods. Use it camping or in your kitchen for consistent cooking results.
  • • Convenient and Practical: The integrated opening in the handle allows for easy hanging storage and pour spouts sides easily dispose of excess oils and fats for easy cleaning or marinating meals.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.