Zoro Homepage

52 3 - Blade Standard Ceiling Fan with Remote Control and Light Kit Included

  • Mfr # BCF5262R

  • Zoro # G712452606


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Includes
Ceiling Fan User Manual
Material
Plastic, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCF5262R
Zoro #
G712452606
UPC #
819813015541
Country of Origin
China

Details

Includes
Ceiling Fan User Manual
Material
Plastic, Stainless Steel

Description

This BLACK+DECKER 52 inch ceiling fan with light will circulate air like never before. When it comes to quality ceiling fans, our attic fan 52 x 52 x 17.5 delivers powerful cooling thanks to impressive 3 reversible plywood blades in Mahogany and Natural Wood Finish. Choose your fan setting: HIGH 4800 CFM, MED 3360 CFM, and LOW 1920 CFM. Control your house fan with a convenient fan remote. Talk about ease! Our ceiling fan with lights remote control 15.4 lbs. comes in a modern nickel finish, which is cool and contemporary, sure to delight many aesthetics. This brush nickel ceiling fan cools rooms up to 270 square feet quickly and efficiently. What's better than a 52 inch ceiling fan with light and remote for a hot summer day? This brushed nickel ceiling fan is easy to operate, stunning to look at, and powerful in its ability to cool a room. In the world of lighting & ceiling fans, this BLACK+DECKER 52 ceiling fan with light and remote control ceiling fan ranks among some of the best. Enjoy a frosty white light that can set the ambiance of a room with 2 13W E26 bulbs sold separately. Stay comfortable and breezy any time of year with BLACK+DECKER's brushed nickel ceiling fan with light and ceiling fan remote!


  • •VERSATILE DESIGN - 52 inch Ceiling Fan in brushed nickel body brings a contemporary edge in any room. Works well in an indoor setting, at home or in the office. Elegant mahogany finish of the ceiling fan blades perfectly complements any room interior, from classic style to modern minimalist, industrial or Art Deco.
  • •3-SPEED AIR FLOW RATE - 3 reversible plywood blades in mahogany finish keeps your space well-ventilated, allowing you to select from Low, Medium or High speed. Provides efficient cooling of up to 4800 CFM. Perfect for the bedroom or living room, allowing fresh air to fill and move around your space
  • •WHITE FROSTED GLASS LIGHT KIT - Offers a sleek and sophisticated cover for lighting (bulbs not included) and illuminates without hurting your eyes. Allows a simple yet inviting lighting accent to any room.
  • •CONVENIENT OPERATION - Easy-to-operate and compact hand held remote control lets you adjust air flow speed and turn/off the light wherever your are sitting or lying down. No need to get up to pull on a chain or reach out for a switch!
  • •FULL SATISFACTION GUARANTEED - Combining function and style, this 52-inch Ceiling Fan is all you need to provide ample ventilation and lighting on your living space! We are offering a 1-year limited warranty, so should you experience any quality issues, simply let us know and we’ll do everything we can to keep you satisfied with your purchase!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.