Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

52 4 - Blade Standard Ceiling Fan with Pull Chain and Light Kit Included

  • Mfr # BCF5252R

  • Zoro # G912452581


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Includes
Ceiling Fan User Manual
Material
Plastic, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCF5252R
Zoro #
G912452581
UPC #
819813015527
Country of Origin
China

Details

Includes
Ceiling Fan User Manual
Material
Plastic, Stainless Steel

Description

This BLACK+DECKER 52 inch ceiling fan with light will circulate air like never before. When it comes to quality ceiling fans, our attic fan 52 x 52 x 19 delivers powerful cooling thanks to impressive 4 plywood blades. Choose your fan setting: HIGH 4700 CFM, MED 3290 CFM, and LOW 1880 CFM. Control your house fan with a convenient fan remote. Talk about ease! Our ceiling fan with lights remote control 17 lbs. comes in a modern nickel finish, which is cool and contemporary, sure to delight many aesthetics. This brush nickel ceiling fan cools rooms up to 270 square feet quickly and efficiently. What's better than a 52 inch ceiling fan with light and remote for a hot summer day? This brushed nickel ceiling fan is easy to operate, stunning to look at, and powerful in its ability to cool a room. In the world of lighting & ceiling fans, this BLACK+DECKER 52 ceiling fan with light and remote control ceiling fan ranks among some of the best. Enjoy a frosty white light that can set the ambiance of a room with 2 13W E26 bulbs sold separately. Stay comfortable and breezy any time of year with BLACK+DECKER's brushed nickel ceiling fan with light and ceiling fan remote!


  • •Cool a Room: This BLACK+DECKER fan for bedroom (52" x 52" x 19") cools a room up to 270 square feet with free-flowing, cool air. This 52" ceiling fan is your solution to quality air circulation.
  • •Remote Control: Enjoy this convenient remote control fan with the press of a button to navigate your settings. A classy frosty white light will keep the room feeling as cozy as it is breezy!
  • •3 Speed: Our 4 blade ceiling fan (17 lbs.) has three speeds to choose: HIGH (4700 CFM), MED (3290 CFM), and LOW (1880 CFM). You control your air volume with this nickel finish 52 inch ceiling fan.
  • •4 Blades: Our ceiling fan with remote comes with 4 plywood blades in a silver finish. This modern ceiling fan is as efficient as it stylish, enhancing your house decor.
  • •Classic Style: This BLACK+DECKER brush nickel ceiling fan with remote is a stylish and serene addition to any living room, bedroom, basement, or kitchen. Enjoy optimal air circulation 24/7.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products