Zoro Homepage

6,000 BTU Electronic Window Air Conditioner

  • Mfr # BWAC06WTB

  • Zoro # G111027467


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Voltage
115 V
Includes
Window Air Conditioner,Remote Control,Manual
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWAC06WTB
Zoro #
G111027467
UPC #
810064690976
Country of Origin
China

Details

Voltage
115 V
Includes
Window Air Conditioner,Remote Control,Manual
Color
White

Description

This BLACK+DECKER 6000 BTU window air conditioner is a must-have for instant cooling relief when you need it in any room in your home. Bedrooms, living rooms, home offices and ideal for apartments-this small window air conditioner is a perfect addition when the warm weather months roll in. With a high-quality compressor offering 6,000 chilling BTUs, you can circulate air with the fan only function or cool a room up to 250 square feet. This window unit uses R32 refrigerant which has zero impact on the ozone layer, so you can stay comfortable indoors without harming the planet. In fact, this 6k BTU window air conditioner improves energy efficiency by up to 10% compared with R-410A. Because R32 is more efficient than R-410A, less refrigerant is needed, increasing the life of the air conditioner and the planet, Enjoy the electronic digital display and a handy remote control, so you do not have to get up from the couch in humid, sweltering weather. 12.1 CEER, 12.2 EER 492 Watts, 4.5 amps, 376.92 kWh. 115V, 60Hz. 3-prong LCD 5-15P plug type. Components: Window AC, Remote Control, All Necessary Installation Pieces. UL listed. Product consists of 30% steel, 29% copper, 26% aluminum, 13% plastic, 2% polyethylene foam. ISTA-6A packaging ensures safe and sturdy delivery.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.