Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6,000 BTU Portable Air Conditioner SACC/CEC10,000 BTUASHRAE 128

  • Mfr # BPT06WTB

  • Zoro # G109756690


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Voltage
115
Width
12.2"
Height
16.54"
Depth
27.56"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPT06WTB
Zoro #
G109756690
UPC #
819813019341
Country of Origin
China

Dimensions

Width
12.2"
Height
16.54"
Depth
27.56"

Details

Item
Portable Air Conditioner
Voltage
115

Description

Enjoy a comfortable home climate with this versatile unit. It cools, dehumidifies, and circulates air to stand up to summer heat. Offering immediate, uninterrupted comfort, this Portable Air Conditioner features easy-to-use LED electronic controls and is quiet while you sleep. This unit comes with rolling castors and side carrying handles for easy-to maneuver mobile comfort and everything needed for an effortless installation. Keeps a room, home, bedroom, apartment, dorm or garage comfy during the summer months when the heat sets in. Works in double hung or sliding windows only, no crank windows. To minimize noise and vibration, the air conditioner should be placed on a firm floor. For safe and secure positioning, place the unit on a smooth, level floor strong enough to support the unit. For a better cooling, make sure all the windows and doors are closed. Connect the duct and make sure it can function properly. Also note that, mirco processor control delays the compressor from operating until 3 mins have passed.

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.