Zoro Homepage

6-Piece Carbon Steel Bakeware Set, 0.4mm Carbon Steel Baking Pans Set

  • Mfr # BDK401B

  • Zoro # G514835898


product price: $40.85
/ea

Key Features

Color
Black
Includes
1 - 15” Cookie Sheet 0.4mm carbon steel, 1 – Cooling Rack Chrome plated, 2 – 9” x 5” Loaf Pans 0.4mm carbon steel, 1 – 9” Square Cake Pan 0.4mm carbon steel, 1 – 6 cup Muffin Pan 0.4mm carbon stee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDK401B
Zoro #
G514835898
UPC #
810064697074
Country of Origin
China

Details

Color
Black
Includes
1 - 15” Cookie Sheet 0.4mm carbon steel, 1 – Cooling Rack Chrome plated, 2 – 9” x 5” Loaf Pans 0.4mm carbon steel, 1 – 9” Square Cake Pan 0.4mm carbon steel, 1 – 6 cup Muffin Pan 0.4mm carbon stee

Description

The BLACK+DECKER 6-Piece Carbon Steel Bakeware Set, an essential addition to any kitchen baking collection. Designed with the modern baker in mind, this bakeware set combines durability, versatility, and high performance, ensuring you achieve perfect results every time. Crafted from 0.4mm carbon steel, our baking pans set and cookie sheets for baking set offer superior heat retention, ensuring your baked goods are evenly cooked. The set features a sleek black finish that adds a touch of elegance to your kitchen. The high-performance ceramic non-stick coating is PFOA PTFE Free, ensuring your food is safe from harmful chemicals. This non-stick surface allows for easy release of baked goods and hassle-free cleaning, making your baking experience more enjoyable. Whether you're baking cookies, cakes, or bread, this set has you covered. The 6-piece set includes a 15 cookie sheet, perfect for baking a variety of treats. The chrome-plated cooling rack is designed to fit perfectly within the baking sheet, allowing you to cool your baked goods efficiently. Two 9 x 5 loaf pans are ideal for baking bread or meatloaf, while the 9 square cake pan is perfect for brownies, cakes, and more. The 6-cup muffin pan lets you bake delicious muffins or cupcakes with ease. The carbon steel construction heats up quickly and cools down just as fast, allowing you to maintain control over your baking process. Elevate your baking experience with the BLACK+DECKER 6-Piece Carbon Steel Bakeware Kitchen Set, your reliable partner in the kitchen.


  • •Complete Kitchen Set: This 6-piece bakeware set includes two 9" x 5" loaf pans, a 15" cookie sheet, chrome plated cooling rack, 9" square cake pan, and a 6-cup muffin pan for all your baking needs.
  • •Premium Non-Stick Coating: Each carbon steel piece in our bakeware sets features a high-performance ceramic non-stick coating that is PFOA & PTFE free, ensuring easy food release and quick cleanup.
  • •Sturdy Yet Lightweight: Crafted from 0.4mm carbon steel, this baking set offers durability while remaining lightweight. Carbon steel retains heat and heats and cools quickly for efficient baking.
  • •Efficient Heat Retention and Distribution: Designed to retain and distribute heat evenly,ensuring perfect baking results. Our baking sheets are an ideal choice for both novice and experienced bakers.
  • •Oven Safe Up To 450°F: Ideal for baking a number of tasty baked goods or pastries. Create delicious chocolate fudge, blondies, cookies, cupcakes, muffins, brownies, bread, sheet cake and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.