Zoro Homepage

60V Axial Max Blower

  • Mfr # DCBL772X1

  • Zoro # G714830983


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Maximum Air Speed
125 MPH
Voltage
60 V
Maximum Air Flow
600 CFM
Blower Type
Handheld
Battery Capacity
9 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCBL772X1
Zoro #
G714830983
UPC #
-
Country of Origin
China

Details

Maximum Air Speed
125 MPH
Voltage
60 V
Maximum Air Flow
600 CFM
Blower Type
Handheld
Battery Capacity
9 Ah
Power Source
Cordless

Description

FlexV 60V Axial Max Blower Battery System Of High Powered Products Brushless Handheld Axial Blower Powers Through Your Task With Up To 600 CFM Air Volume & 125 MPH Features Variable Speed Trigger & Speed Lock To Control The Blower Output Brushless Motor Design Is High Efficiency To Provide High Power & Helps Extend Runtime Comes With 20V/60V Max FlexV Battery That Can Both Power Your Line Up Of Tools & Equipment.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.