Shop BLACK & DECKER
See all product information
Create Account
7 Quart Slow Cooker in Teal with Removable Stoneware Crock
- Mfr # 750124772M
- Zoro # G422980376
product price:Â
$
57.19
/ea
Key Features
Color
Teal
Height
7.75 in
Width
17.50 in
Length
12.20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750124772M
- Zoro #
- G422980376
- UPC #
- 050875815933
- Country of Origin
- China
- Item
- Slow Cooker
- Color
- Teal
Dimensions
- Height
- 7.75 in
- Width
- 17.50 in
- Length
- 12.20 in
Description
The Black and Decker 7 Quart Slow Cooker makes family meals easy and flavorful. With a simple dial control and three heat settings-Low, High, and Warm, you can cook everything from stews to casseroles with confidence. The 320W oval cooker includes a removable stoneware crock that doubles as a serving dish and cleans easily in the dishwasher. Designed for convenience, it features cool-touch handles, a built-in lid holder, and comes complete with a cooker base, crock, lid, and recipe book. Perfect for busy days, this slow cooker delivers hearty, home-cooked meals with minimal effort.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.