Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7'' Turbo Fan, white

  • Mfr # BFTU107W

  • Zoro # G711897255


product price: $28.39
/ea

Key Features

Material
Plastic
Color
White
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BFTU107W
Zoro #
G711897255
UPC #
810064694790
Country of Origin
China

Details

Material
Plastic
Color
White
Voltage
115V

Description

This BLACK+DECKER 7'' turbo fan is the perfect addition just about anywhere in the house where increased air flow is a necessity. Use as a garage fan, small desk fan, home office desk fan, and more. With compact dimensions of 10.7'' x 10.9'' x 6.1'' and weighing only 3 lbs., our quiet desk fan is easily portable. Choose from three desktop fan speeds -- Low, Medium, and High -- so you can control just how much air you want. When it comes to quality fans that blow cold air, ours has an adjustable 90Deg tilt feature to precisely direct the airflow. Place on a large desk, small desk, or office table and simply select your settings on the back of the device for optimal air circulation with minimal effort. A 6 ft. power cord allows for easy installation. When it comes to top tier portable fans that blow cold air and truly quality desk fans, our 7'' personal fan is your number one choice. Say goodbye to sweltering days at the office and at home and hello to a cool, comfortable environment. Perfect for hot summer months, our portable fan is your solution to a breezy day.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.