Zoro Homepage

7.0 Cu. Ft. Chest Freezer

  • Mfr # BCFK70

  • Zoro # G909257694


product price: $373.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Includes
1*product, 1*manual
Length
22.4 in
Depth
22.4 in
Height
34.7 in
Weight
77.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCFK70
Zoro #
G909257694
UPC #
819813018825
Country of Origin
China

Dimensions

Length
22.4 in
Depth
22.4 in
Height
34.7 in
Width
37 in

Details

Includes
1*product, 1*manual
Weight
77.2
Color
White
Item
Chest Freezer

Description

This outstanding BLACK+DECKER 7.0 cubic feet chest freezer is your solution to protecting, maintaining and savoring quality meals year-round. Make delicious casseroles and family favorite dishes to store in our high-capacity freezer chest 35.6 x 21.7 x 33.5 that holds up to 245 lbs. of frozen food. This deep freezer 7.0 cu. ft. 68.3 lbs. comes with a removable storage organizer basket, top opening and 2 adjustable leveling legs for optimal convenience. Easily store our powerful deep freeze in your condo, apartment, garage, laundry room, kitchen or pantry. Freezer chest 7.0 cu. ft. has power-on indicator light, easy access drain, manual defrost and mechanical temperature control. Chest freezer takes R600a refrigerant, which means no ozone depletion. 115v, 50 Hz. ETP safety certified and ISTA-6A packaging for quality delivery.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.