Zoro Homepage

9in. Dual Window Fan for Window Screen with 2 Speed Settings, Twin Window Fan, Black

  • Mfr # BFW9MB

  • Zoro # G815718456


product price: $40.35
/ea

Key Features

Includes
Dual Window Fan, User Manual
Voltage
115 V
Housing Material
Plastic, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFW9MB
Zoro #
G815718456
UPC #
810064699092
Country of Origin
China

Details

Includes
Dual Window Fan, User Manual
Voltage
115 V
Color
Black
Housing Material
Plastic, Steel

Description

This BLACK+DECKER 9 inch twin window fan is ideal for enhanced indoor air circulation in any room in your home -- whether it's your bedroom, bathroom, kitchen, attic or elsewhere in your home. With convenient dimensions of 23.8in. x 4in. x 12.6in. and a weight of only 4.5 lbs., our dual horizontal window fan with rust-resistant construction can easily accommodate any window from 22.5in. - 33in. Wide. This twin electric fan has 2 speed settings with mechanical controls, as well as a carrying handle for seamless transportation. Additionally, our outstanding twin window fan comes with accordion expanders that range from 22.5in. - 33in. as well as removable legs to accommodate the perfect window fit. Dual 9 poly fans are designed for maximum airflow. Removable legs allow you to transition from window to table or floor fan with ease. Our dual room fan is easy to install, requiring minimal tools and effort. Secure in place without any additional support! Our twin window fan can be manually reversed with a convenient dual-sided control dial to allow convenient exhaust fan functionality. Simply turn over the fan to convert to an exhaust for musky or stagnant air. Save on energy bills with a constant breeze and indoor temperature regulation thanks to this outstanding twin small window fan. Simply remove your window screen and install your new BLACK+DECKER 9 inch twin window fan and enjoy the cool and comfortable temperature and breeze.


  • Twin Window Fan: Enjoy breezy dual airflow with this BLACK+DECKER 9" twin window fan. Double the air circulation in your bedroom, kitchen, living room, bathroom and any other area in your home
  • Speed Settings: Our double room fan (23.8" x 4" x 12.6") for windows has 2 speed settings (Low & High) that are mechanically controlled so you get the breeze you want with the poly fan blades designed for maximum air flow.
  • Reversible Twin Fan: Install our dual small window fan (4.5 lbs.) upstairs, downstairs and anywhere you please, which can draw in fresh air from the outside or push indoor air out of a room.
  • Expanders & Legs: This twin fan for bedroom and dual bathroom window fan comes with accordion expanders that range from 22.5" - 33" and removable legs to accommodate the perfect window fit.
  • Quality Guaranteed: This BLACK+DECKER 9 inch dual window fan is made of the rust-resistant construction for optimal performance and ongoing durability. Additionally, our window bathroom fan comes in black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.