Zoro Homepage

Air Purifier for Home Large Room with UV Light

  • Mfr # BAPUV350

  • Zoro # G212493444


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Color
White
Includes
Air Purifier User Manual
Material
Plastic, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAPUV350
Zoro #
G212493444
UPC #
810064692109
Country of Origin
China

Details

Color
White
Includes
Air Purifier User Manual
Material
Plastic, Stainless Steel

Description

Our portable air purifier 28.2 lbs. removes harmful pollutants through an impressive 4-stage filtration process. With various speeds to choose from such as: Auto, Low, Medium, High, Max & Sleep Mode you can also select an Anion function that protects your environment by attaching negative ions to dust. This incredible UV air purifier 14.4'' x 14.8'' x 27.1'' has an average CADR Clear Air Delivery Rate of 340 CFM along with 309 for dust, 387 for pollen and a rating of 324 for second-hand smoke. We believe this is one of the best air purifiers for home with its electrostatic precipitation capabilities as well as UV technology. This outstanding air purifier also comes with air quality indicator PM2.5, touch panel, remote control, child lock, and auto shut-off. 120V, 60hZ. ISTA 6A packaging.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.