Zoro Homepage

Air Purifier with UV Technology, Superb Functionality and 4-stage Filtration System,

  • Mfr # BAPUV150

  • Zoro # G212493451


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Color
White
Includes
Air Purifier User Manual
Material
Plastic, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAPUV150
Zoro #
G212493451
UPC #
810064692116
Country of Origin
China

Details

Color
White
Includes
Air Purifier User Manual
Material
Plastic, Stainless Steel

Description

Our fantastic portable air purifier 18.9 lbs. removes 99.98% of harmful pollutants as small as 0.30 microns through an impressive 4-stage filtration process. With various speeds to choose from such as: Auto, Low, Medium, High & Max you can also select an Anion function that protects your environment by attaching negative ions to dust and allergens. This incredible UV air purifier 15.8''x7.4''x24.6'' has an average CADR Clear Air Delivery Rate of 173 CFM along with 165 for dust, 192 for pollen and a rating of 161 for second-hand smoke. We believe this is one of the best air purifiers for home because it also comes equipped with UV technology that activates ultra-violet light to kill mold spores and other bacteria and viruses. Comes with air quality indicator, touch panel, remote control, a power cord length of 5 ft. and auto shut-off. 100-200V, 50/60hZ. ISTA 6A packaging.


  • •4 Stage long lasting filtration eliminates 99.9% of pollutants as small as 2.5 microns.
  • •Filters up to a 260 square foot room 5x per hour
  • •Average CADR (Clear Air Delivery Rate) 310 m3/h
  • •Dust: 175, Pollen 188, Smoke 168
  • •Shut-off Timer: 1, 4, and 8 hour selections

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.