Zoro Homepage

BackIng Flange

  • Mfr # 633257-00SV

  • Zoro # G2532540


product price: $11.89
/ea

Key Features

Fits Brand
Black & Decker
For Use With Mfr. Model Number
D28065 TYPE 1, D28065-QS TYPE 1, D28065-QS TYPE 3, D28065N TYPE 1, D28066N TYPE 1, D28114 TYPE 1, D28114N TYPE 1, D28115 TYPE 1, D28115N TYPE 1, D28131 TYPE 1, D28140 TYPE 1, D28142-QS TYPE 1, D28142-QS TYPE 2, D28144 TYPE 1, D28144N TYPE 1, D28402N TYPE 1, D28402N TYPE 2, DC411B TYPE 1, DC411KA TYPE 1, DC411KA TYPE 2, DC413KL TYPE 1, DC415KL TYPE 1, DCG412B TYPE 1, DCG412B TYPE 2, DCG412B TYPE 3, DCG412P2 TYPE 2, DCG412P2 TYPE 3, DWE46101 TYPE 1, DWE46102 TYPE 1, DWE46151 TYPE 1
Compatible with Manufacturer Part Number
D28065 TYPE 1, D28065-QS TYPE 1, D28065-QS TYPE 3, D28065N TYPE 1, D28066N TYPE 1, D28114 TYPE 1, D28114N TYPE 1, D28115 TYPE 1, D28115N TYPE 1, D28131 TYPE 1, D28140 TYPE 1, D28142-QS TYPE 1, D28142-QS TYPE 2, D28144 TYPE 1, D28144N TYPE 1, D28402N TYPE 1, D28402N TYPE 2, DC411B TYPE 1, DC411KA TYPE 1, DC411KA TYPE 2, DC413KL TYPE 1, DC415KL TYPE 1, DCG412B TYPE 1, DCG412B TYPE 2, DCG412B TYPE 3, DCG412P2 TYPE 2, DCG412P2 TYPE 3, DWE46101 TYPE 1, DWE46102 TYPE 1, DWE46151 TYPE 1
For Use With
Angle Grinders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
633257-00SV
Zoro #
G2532540
UPC #
-
Country of Origin
China

Details

Item
Backing Flange
Fits Brand
Black & Decker
For Use With Mfr. Model Number
D28065 TYPE 1, D28065-QS TYPE 1, D28065-QS TYPE 3, D28065N TYPE 1, D28066N TYPE 1, D28114 TYPE 1, D28114N TYPE 1, D28115 TYPE 1, D28115N TYPE 1, D28131 TYPE 1, D28140 TYPE 1, D28142-QS TYPE 1, D28142-QS TYPE 2, D28144 TYPE 1, D28144N TYPE 1, D28402N TYPE 1, D28402N TYPE 2, DC411B TYPE 1, DC411KA TYPE 1, DC411KA TYPE 2, DC413KL TYPE 1, DC415KL TYPE 1, DCG412B TYPE 1, DCG412B TYPE 2, DCG412B TYPE 3, DCG412P2 TYPE 2, DCG412P2 TYPE 3, DWE46101 TYPE 1, DWE46102 TYPE 1, DWE46151 TYPE 1
Compatible with Manufacturer Part Number
D28065 TYPE 1, D28065-QS TYPE 1, D28065-QS TYPE 3, D28065N TYPE 1, D28066N TYPE 1, D28114 TYPE 1, D28114N TYPE 1, D28115 TYPE 1, D28115N TYPE 1, D28131 TYPE 1, D28140 TYPE 1, D28142-QS TYPE 1, D28142-QS TYPE 2, D28144 TYPE 1, D28144N TYPE 1, D28402N TYPE 1, D28402N TYPE 2, DC411B TYPE 1, DC411KA TYPE 1, DC411KA TYPE 2, DC413KL TYPE 1, DC415KL TYPE 1, DCG412B TYPE 1, DCG412B TYPE 2, DCG412B TYPE 3, DCG412P2 TYPE 2, DCG412P2 TYPE 3, DWE46101 TYPE 1, DWE46102 TYPE 1, DWE46151 TYPE 1
For Use With
Angle Grinders

Description

Backing Flange, For Use With Angle Grinders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.