This item is Discontinued.

Black & Decker 4 gal Backpack Sprayer, Polyethylene, 42 in L Hose, 20 in L Wand, Cone/ Fan Nozzle Spray Pattern 63980

This item is Discontinued.

Black & Decker

4 gal Backpack Sprayer, Polyethylene, 42 in L Hose, 20 in L Wand, Cone/ Fan Nozzle Spray Pattern (Discontinued)

Mfr # 63980
Zoro # G9511223
UPC # 023883639808
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63980
Zoro #
G9511223
UPC #
023883639808
Country of Origin
United States

Dimensions

Hose Length
42 in
Wand Length
20 in
Fill Opening Size
6 in
Pump Length
6 in

Details

Sprayer Tank Capacity
4 gal
Type
Backpack
Sprayer Pressure Release
No
Tank Material
Polyethylene
Wand Material
Polyethylene
Nozzle Spray Pattern
Cone/ Fan
Max Sprayer Pressure
30 psi
Item
Sprayer
Sprayer Nozzle Material
Brass, Polypropylene
Seal/Gasket Material
Viton(R)
Includes
(3) Nozzles, 20V Battery, Charger
Hose Material
Reinforced PVC
Sprayer Application
Lawn and Garden
Adjustable Nozzle
Yes
Features
Sprays 50 gal In One Charge Approximately In 2 hr
In Tank Filter
Yes
Application
Lawn and Garden
Tank Capacity
4 gal
Power Source
Cordless
Product Type
Backpack Sprayer
Basic Power Source
Battery
Nozzle Material
Brass, Polypropylene
Sprayer Form
Backpack
Number of Nozzles Included
3
Sprayer Pressure - Maximum
30 psi
Chemical Compatibility
Fertilizer, Herbicide, Pesticide
Power Source - TS Only
Cordless

Description

Backpack Sprayer, Power Source Cordless, Tank Capacity 4 gal, Tank Material Polyethylene, Hose Length 3 1/2 ft, Hose Material Reinforced PVC, Wand Length 20 in, Wand Material Polyethylene, Application Lawn, Garden and Agriculture, Includes 20V Battery

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.