Zoro Homepage

Ball Bearing

  • Mfr # 330003-17

  • Zoro # G1906110


product price: $16.49
/ea

Key Features

Fits Brand
Black & Decker
For Use With Mfr. Model Number
344 TYPE 1, 344 TYPE 2, 7800 TYPE 1, 7800 TYPE 2, 7800 TYPE 3, 7800 TYPE 4, 7800 TYPE 5, 9747 TYPE 1, D26441 TYPE 1, D26441K TYPE 1, D26670K TYPE 1, DW007K TYPE 1, DW007K-2 TYPE 1, DW124 TYPE 1, DW124 TYPE 2, DW124 TYPE 3, DW124K TYPE 1, DW124K TYPE 2, DW124K TYPE 3, DW402 TYPE 1, DW402 TYPE 2, DW402 TYPE 4, DW402 TYPE 5, DW402 TYPE 6, DW402G TYPE 2, DW402G TYPE 4, DW402G TYPE 6, DW411K TYPE 2, DW411K TYPE 3, DW420 TYPE 1, DW420 TYPE 2, DW423 TYPE 1, DW423 TYPE 2, DW871 TYPE 1, DW872 TYPE 2
Product Type
Ball Bearing
Compatible Manufacturer Model Number
344, 7800, 9747, D26441, D26441K, D26670K, DW007K, DW007K-2, DW124, DW124K, DW402, DW402G, DW411K, DW420, DW423, DW871
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330003-17
Zoro #
G1906110
UPC #
-
Country of Origin
China

Details

Fits Brand
Black & Decker
Item
Ball Bearing
For Use With Mfr. Model Number
344 TYPE 1, 344 TYPE 2, 7800 TYPE 1, 7800 TYPE 2, 7800 TYPE 3, 7800 TYPE 4, 7800 TYPE 5, 9747 TYPE 1, D26441 TYPE 1, D26441K TYPE 1, D26670K TYPE 1, DW007K TYPE 1, DW007K-2 TYPE 1, DW124 TYPE 1, DW124 TYPE 2, DW124 TYPE 3, DW124K TYPE 1, DW124K TYPE 2, DW124K TYPE 3, DW402 TYPE 1, DW402 TYPE 2, DW402 TYPE 4, DW402 TYPE 5, DW402 TYPE 6, DW402G TYPE 2, DW402G TYPE 4, DW402G TYPE 6, DW411K TYPE 2, DW411K TYPE 3, DW420 TYPE 1, DW420 TYPE 2, DW423 TYPE 1, DW423 TYPE 2, DW871 TYPE 1, DW872 TYPE 2
Product Type
Ball Bearing
Compatible Manufacturer Model Number
344, 7800, 9747, D26441, D26441K, D26670K, DW007K, DW007K-2, DW124, DW124K, DW402, DW402G, DW411K, DW420, DW423, DW871

Description

Ball Bearing, Product Type Ball Bearing, Compatible Manufacturer Model Number 344, 7800, 9747, D26441, D26441K, D26670K, DW007K, DW007K-2, DW124, DW124K, DW402, DW402G, DW411K, DW420, DW423, DW871, Compatible Grainger Part Number 1GDL9, 1GEG1, 1N573, 3JF52, 3KA79, 3MH99, 3MJ26, 3MJ30, 4KV37, 4KZ07, 4PC48, 4TF45, 4YK31, 4YL17, 4YU18, 4ZA13, 4ZA14, 4ZA15, 4ZA16, 4ZA17, 4ZA18, 4ZA19, 5MP40, 5MP41, 5TE12, 5TE13, 6A706, 6HC18, 6RM56, 6W355, 6W356, 6W875, 6XZU1, 6XZU2, 6Z296

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.