Zoro Homepage

Ball Bearing

  • Mfr # 605040-65

  • Zoro # G2532601


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

For Use With Mfr. Model Number
D28770 TYPE 1, D28770K TYPE 1, DWE6000 TYPE 1, DWM120 TYPE 1, DWM120 TYPE 2, DWM120K TYPE 1, DWM120K TYPE 2, PCE6430 TYPE 1, PCE6435 TYPE 1
Fits Brand
Black & Decker
Product Type
Ball Bearing
Compatible Manufacturer Model Number
D28770 TYPE 1, D28770K TYPE 1, DWE6000 TYPE 1, DWM120 TYPE 1, DWM120 TYPE 2, DWM120K TYPE 1, DWM120K TYPE 2, PCE6430 TYPE 1, PCE6435 TYPE 1
For Use With
D28770 TYPE 1, D28770K TYPE 1, DWE6000 TYPE 1, DWM120 TYPE 1, DWM120 TYPE 2, DWM120K TYPE 1, DWM120K TYPE 2, PCE6430 TYPE 1, PCE6435 TYPE 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605040-65
Zoro #
G2532601
UPC #
-
Country of Origin
China

Details

Item
Ball Bearing
For Use With Mfr. Model Number
D28770 TYPE 1, D28770K TYPE 1, DWE6000 TYPE 1, DWM120 TYPE 1, DWM120 TYPE 2, DWM120K TYPE 1, DWM120K TYPE 2, PCE6430 TYPE 1, PCE6435 TYPE 1
Fits Brand
Black & Decker
Product Type
Ball Bearing
Compatible Manufacturer Model Number
D28770 TYPE 1, D28770K TYPE 1, DWE6000 TYPE 1, DWM120 TYPE 1, DWM120 TYPE 2, DWM120K TYPE 1, DWM120K TYPE 2, PCE6430 TYPE 1, PCE6435 TYPE 1
For Use With
D28770 TYPE 1, D28770K TYPE 1, DWE6000 TYPE 1, DWM120 TYPE 1, DWM120 TYPE 2, DWM120K TYPE 1, DWM120K TYPE 2, PCE6430 TYPE 1, PCE6435 TYPE 1
Compatible Product Type
Portable Band Saw

Description

Ball Bearing, For Use With D28770 TYPE 1, D28770K TYPE 1, DWE6000 TYPE 1, DWM120 TYPE 1, DWM120 TYPE 2, DWM120K TYPE 1, DWM120K TYPE 2, PCE6430 TYPE 1, PCE6435 TYPE 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.