Battery Powered Bug Zapper Electric Fly Mosquito Swatter Racket- Non Toxic, Safe for Kids & Pets

  • Mfr # BDXPC974

  • Zoro # G203434678


product price: $17.75
/ea

Key Features

Targeted Insects
Flies, Mosquitos, Wasps, Moths, Gnats
Overall Height
9.6
Includes
bug zapper, cleaning brush
Height (In.)
17.01
Overall Length
17.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDXPC974
Zoro #
G203434678
UPC #
860003376461
Country of Origin
China

Dimensions

Overall Height
9.6
Height (In.)
17.01
Overall Length
17.7
Overall Width
7.7
Depth (In.)
1.5
Width (In.)
9.02

Details

Targeted Insects
Flies, Mosquitos, Wasps, Moths, Gnats
Includes
bug zapper, cleaning brush
Application
Indoor and Outdoor Pest Control
Material
Plastic, metal
Watts
2.5
Weight
0

Description

Put pest control in the palm of your hand as you swat away intrusive mosquitoes, gnats, flies, stink bugs, wasps, moths and more. Keeping your home clean, comfortable and sanitary is finally made safe and simple. The devices powerful electric grid kills insects upon contact, zapping them into oblivion without messy traps or harmful chemicals. Engineered for fast, convenient fly catching, the unit runs on two standard AA batteries and requires just the press of a button for foolproof operation. Use it indoors, outside, on the dock, at the grill, while campinganywhere bugs have you bothered.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.