Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black and Deck Performance HELIX Premium Hand Mixer in Mint

  • Mfr # MX610M

  • Zoro # G521736751


product price: $55.65
/ea

Key Features

Overall Length
7.9 in
Overall Width
6.26 in
Color
Mint
Overall Height
3.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX610M
Zoro #
G521736751
UPC #
050875001299
Country of Origin
China

Dimensions

Overall Length
7.9 in
Overall Width
6.26 in
Overall Height
3.46 in

Details

Color
Mint
Item
Hand Mixer

Description

The Black and Deck Performance HELIX Premium Hand Mixer improves the standard mixer for batters, sauces, and more! The 350-watt motor powers two unique helix beaters, and the five mixing speeds get any job done quickly. Plus, a turbo boost option increases mixing power to get through the toughest mixing tasks. The included snap-on container easily stores all the attachments and mixer in one place.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.