Black + Decker 0.9 Cu Ft 900W Digital Microwave Oven With Turntable in Stainless Steel

  • Mfr # EM9P022PS-P1

  • Zoro # G221738154


product price:  $165.99
/ea
Free Shipping & Returns

Key Features

Height
10 in
Microwave Item
Microwave
Width
18.5 in
Appliance Color
Silver
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EM9P022PS-P1
Zoro #
G221738154
UPC #
810004819047
Country of Origin
China

Dimensions

Height
10 in
Width
18.5 in
Length
15 in

Details

Microwave Item
Microwave
Appliance Color
Silver
Material
Stainless Steel

Description

This professional-style Black + Decker 0.9 Cubic Foot 900 Watt Stainless Steel Microwave features 10 power levels, removable glass turntable and a spacious interior. Optimally cook or reheat six of the most popular food items with the touch of a button. Choose power levels up to 900 watts.The large LED digital display has a clock function and can also display a countdown timer as well as the cooking time remaining.Easily open the microwave with the push-button.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.