Zoro Homepage

Black + Decker 2000 psi 1.2 GPM Cold Water Electric Pressure Washer

  • Mfr # BEPW2000

  • Zoro # G321859353


product price: $367.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEPW2000
Zoro #
G321859353
UPC #
885911772693
Country of Origin
Viet Nam

Description

The 2000 MAX psi 1.2 gpm Electric Cold Water Pressure Washer helps complete outdoor cleaning tasks from sidewalks and decks to washing cars. Easily move around from project to project with its convenient telescoping handle and 6 in. wheels and take advantage of 35% space saving by closing the Corded Pressure Washer when stored. Keep your accessories and attachments organized with an integrated storage system that allows you to stow the hose wand power cord turbo nozzle 15 nozzle and 40 nozzle on board. Quickly tackle large chores with the turbo nozzle which delivers up to 145% more cleaning width and clean with detergents using the included soap bottle. Designed to extend motor life the pressure washer features an automatic shut-off function activated when the trigger is released.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.