Shop BLACK & DECKER
See all product information
Create Account
BLACK + DECKER 6PC KIT
- Mfr # BDX1022
- Zoro # G923438079
product price:Â
$
32.85
/ea
Key Features
Material
Nylon/Premium Rubber
Width
1 in
Length
10 ft
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BDX1022
- Zoro #
- G923438079
- UPC #
- 802024144131
- Country of Origin
- China
- Material
- Nylon/Premium Rubber
- Item
- Cam Buckle/ Flat Bungee Straps
- Color
- Orange
Dimensions
- Width
- 1 in
- Length
- 10 ft
Description
BLACK+DECKER Light-Duty Cam-Buckles and 24" Flat Bungee Straps Kit, 6-Piece.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.