Zoro Homepage

Black + Decker 700W Digital Microwave Oven With Turntable in Stainless Steel

  • Mfr # EM720C2PS

  • Zoro # G121737837


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Microwave Item
Microwave
Width
11.5 in
Material
Stainless Steel
Length
17 in
Height
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM720C2PS
Zoro #
G121737837
UPC #
840296501290
Country of Origin
China

Dimensions

Width
11.5 in
Length
17 in
Height
9.5 in

Details

Microwave Item
Microwave
Material
Stainless Steel
Appliance Color
Silver

Description

This professional-style Black + Decker 0.7 Cubic Foot 700 Watt Stainless Steel Microwave features 10 power levels, removable glass turntable and a spacious interior. Optimally cook or reheat six of the most popular food items with the touch of a button. Choose power levels up to 700 watts.The large LED digital display has a clock function and can also display a countdown timer as well as the cooking time remaining.Easily open the microwave with the push-button.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.